References
Optibelt:1480 8M 20 HIPO
Rubix:266A3821
Manufacturer :1082319
EAN:4044978561510

Product details : OPTIBELT 1480 8M 20 HIPO 1082319
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1480 mm |
| Belt width | 20 mm |
| Pitch | 8 mm |
| Number of teeth | 185 |
Show UNSPSC/ECL@SS
£ 29.50 excl. VAT
/ Each
£ 35.40 incl. VAT
- Usually arrives within 14 working days
