GATES POLYCHAIN2 BELT 14M PC2 14MGT 1750 68


Rubber Synchronous Belt

References
gates:PC2 14MGT 1750 68
rubix:104A4916
manufacturer :9275-09203
ean:5412571232448
brand logo
brand logo
Technical specifications
ProfileGT2 Tooth
Primitive length1750 mm
Belt width68 mm
See all Specifications

Product details : GATES POLYCHAIN2 BELT 14M PC2 14MGT 1750 68


PowerGrip® GT3 is made of a highly advanced combination of materials. This new, technically advanced belt covers the widest range of industrial applications. The PowerGrip® GT3 synchronous belt transmits up to 30% more power than previous generation belts (PowerGrip® GT2). This entire belt range is suited both for new drive designs as for replacements on existing drives without any adaptation of the system. The 8MGT and 14MGT pitches are the optimum choice for high performance drives in the machine tool, paper and textile industries where durability and low maintenance are required.

Strengths

•Substantially increased power ratings: up to 30% more than previous constructions
Reduced maintenance costs thanks to longer service life
Compact, light-weight and cost-effective drives
High tooth jump resistance
No lubrication needed

Applications

Paper and textile industries

Technical specifications


Attributes
ProfileGT2 Tooth
Primitive length1750 mm
Belt width68 mm
Pitch14 mm
MaterialRubber
Number of teeth1750
Show UNSPSC/ECL@SS
£ 1,204.58 excl. VAT
/ Each
£ 1,445.50 incl. VAT
  • Usually arrives within 14 working days