References
Optibelt:1330 14M 170 HIPO
Rubix:266A3950
Manufacturer :1095364
EAN:4044978579720

Product details : OPTIBELT 1330 14M 170 HIPO 1095364
HTD-1330-14M-170 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 1330 mm |
| Belt width | 170 mm |
| Material | chloroprene |
| Pitch | 14 mm |
| Number of teeth | 95 |
Show UNSPSC/ECL@SS
£ 499.85 excl. VAT
/ Each
£ 599.82 incl. VAT
- Usually arrives within 14 working days
