References
Optibelt:1330 14M 85 HIPO
Rubix:266A3948
Manufacturer :1095362
EAN:4044978579706

Product details : OPTIBELT 1330 14M 85 HIPO 1095362
HTD-1330-14M-85 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 1330 mm |
| Belt width | 85 mm |
| Material | chloroprene |
| Pitch | 14 mm |
| Number of teeth | 95 |
Show UNSPSC/ECL@SS
£ 247.66 excl. VAT
/ Each
£ 297.19 incl. VAT
- Usually arrives within 14 working days
