GATES 927006012 POLYCHAIN GT CARBON SYNCHRO BELT PCC 5MGT 500 9
Poly Chain Carbon
See technical informationReferences
Gates:PCC 5MGT 500 9
Rubix:102A1874
Manufacturer :927006012
EAN:5414465938283

Product details : GATES 927006012 POLYCHAIN GT CARBON SYNCHRO BELT PCC 5MGT 500 9
The carbon tensile cords guarantee high tensile strength, superior length stability and an improved resistance to shock loading and fatigue. Premium synchronous polyurethane belt with patented carbon tensile cords. Exceptional power transfer: at least 25% higher power transfer than the Poly Chain® GT2 belts. Improved flexibility, very flexible, virtually does not stretch.
Strengths
0
Applications
• Poly Chain® GT drives.
• Temperatures from -54°C to + 85°C.
• Temperatures from -54°C to + 85°C.
Technical specifications
Attributes
| Profile | 5mgt |
|---|---|
| Primitive length | 500 mm |
| Belt width | 9 mm |
| Material | polyurethane |
| Pitch | 5 mm |
Show UNSPSC/ECL@SS
£ 26.90 excl. VAT
/ Each
£ 32.28 incl. VAT
- Usually arrives within 14 working days
