References
Optibelt:1512 14M 55 HIPO
Rubix:266A3960
Manufacturer :1082589
EAN:4044978564214

Product details : OPTIBELT 1512 14M 55 HIPO 1082589
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 1512 mm |
| Belt width | 55 mm |
| Pitch | 14 mm |
| Number of teeth | 108 |
Show UNSPSC/ECL@SS
£ 174.00 excl. VAT
/ Each
£ 208.80 incl. VAT
- Usually arrives within 14 working days
