Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50500 GTX 2400 8MX 50
GATES 9327-50500 GTX 2400 8MX 50
PowerGrip GTX Synchronous Belt
References
gates:
GTX 2400 8MX 50
rubix:
270A0697
manufacturer :
9327-50500
ean:
5414465182365
Technical specifications
Profile
8MX
Primitive length
2400
mm
Belt width
50
mm
See all Specifications
Product details
Technical specifications
Product details : GATES 9327-50500 GTX 2400 8MX 50
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
2400
mm
Belt width
50
mm
Pitch
8
mm
Material
CR
Number of teeth
300
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
318.40
excl. VAT
/
Each
£
382.08
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Create PDF from product
Check our products from related categories
GATES HTD 5400 20M 115 HTD BELT 20M PITCH 2400 20M 115
GATES HTD BELT 8M PITCH HTD 760 8M 20
OPTIBELT 608 8M 50 HIPO 1081945
OPTIBELT 1184 8M 30 1966265
GATES HTDBELT5MPITCH HTD 900 5M 9
OPTIBELT 400 5MHP 25 1914186
OPTIBELT 1424 8MHP 20 1822796
OPTIBELT 525 3M 677ZA HTD TIMING BELT 525-6MM
OPTIBELT 288 8M 50 HIPO 1081777
GATES 9327-50409 GTX 1696 8MX 85
GATES HTDBELT5MPITCH HTD 940 5M 25
OPTIBELT 579 3M 6 1039782
GATES 9232-50135 TP GT2 2310 14MGT 40
GATES GT4 2100 14MGT 115 POWERGRIP GT4
HTD BELT 14M PITCH 115MMX10MM