GATES 929350554 POWERGRIP HTD SYNCHRONOUS BELT 1224-8M-50
PowerGrip HTD Synchronous Belt
See technical informationReferences
Gates:HTD 1224 8M 50
Rubix:102A3045
Manufacturer :929350554
EAN:5412571291520

Product details : GATES 929350554 POWERGRIP HTD SYNCHRONOUS BELT 1224-8M-50
The PowerGrip HTD synchronous belt curvilinear tooth form ensures an optimised load distribution leading to high power transmission in low speed and high torque applications. PowerGrip HTD 3M and 5M belts are suitable for domestic appliances, office machines, electric hand tools and for applications in the processing and chemical industry. PowerGrip HTD 8M, 14M and 20M belts are used in high performance drives in the machine tool, paper and textile industries where durability and low maintenance are required. These synchronous belts have a larger, more robust curvilinear tooth profile for increased capacity, as compared to other timing belts.
Strengths
• Long and trouble-free service life.
• Large power range and a large number of speed ratios.
• Large power range and a large number of speed ratios.
Applications
Domestic Appliances;Office Machines;Electric Hand Tools;Processing;Chemical Industry
Technical specifications
Attributes
| Profile | 8m htd |
|---|---|
| Primitive length | 1224 mm |
| Belt width | 50 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 153 |
Show UNSPSC/ECL@SS
£ 66.44 excl. VAT
/ Each
£ 79.73 incl. VAT
- Usually arrives within 14 working days
