References
Optibelt:1610 14M 40 HIPO
Rubix:266A3964
Manufacturer :1082607
EAN:4044978564399

Product details : OPTIBELT 1610 14M 40 HIPO 1082607
HTD-1610-14M-40 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 1610 mm |
| Belt width | 40 mm |
| Material | chloroprene |
| Pitch | 14 mm |
| Number of teeth | 115 |
Show UNSPSC/ECL@SS
£ 129.86 excl. VAT
/ Each
£ 155.83 incl. VAT
- Usually arrives within 14 working days
