References
Optibelt:1680 14M 170 HIPO
Rubix:266A3973
Manufacturer :1082625
EAN:4044978564573

Product details : OPTIBELT 1680 14M 170 HIPO 1082625
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 1680 mm |
| Belt width | 170 mm |
| Pitch | 14 mm |
| Number of teeth | 120 |
Show UNSPSC/ECL@SS
£ 569.01 excl. VAT
/ Each
£ 682.81 incl. VAT
- Usually arrives within 14 working days
