References
Optibelt:1778 14M 115 HIPO
Rubix:266A3977
Manufacturer :1082633
EAN:4044978564658

Product details : OPTIBELT 1778 14M 115 HIPO 1082633
HTD-1778-14M-115 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 1778 mm |
| Belt width | 115 mm |
| Material | chloroprene |
| Pitch | 14 mm |
| Number of teeth | 127 |
Show UNSPSC/ECL@SS
£ 405.86 excl. VAT
/ Each
£ 487.03 incl. VAT
- Usually arrives within 14 working days
