GATES 957950345 POWERGRIP GT4 SYNCHRONOUS BELT 1280-8MGT4-30
Powergrip GT4 Synchronous Belt
See technical informationSee documentsReferences
Gates:GT4 1280 8MGT 30
Rubix:221A5596
Manufacturer :957950345
EAN:5400608208382




Documents
Product details : GATES 957950345 POWERGRIP GT4 SYNCHRONOUS BELT 1280-8MGT4-30
Engineered with the latest in advanced technology and materials science expertise, Gates® PowerGrip™ GT4™ delivers the highest power-carrying capacity of any belt in its class. In addition, Gates designed a belt with increased chemical resistance and larger temperature range capability. Gates® Powergrip™ GT4™ belt delivers improved performance over a wide range of industrial applications. The 8MGT and 14MGT pitches are the optimum choice for high performance drives in the machine tool, paper and textile industries where durability and low maintenance are required. From resource processing to heavy manufacturing, automated production to custom assembly — Gates® Powergrip™ GT4™ solutions improve uptime, efficiency, productivity, reliability and safety for industries around the world.
Strengths
- Higher, class-leading power-carrying capacity giving you the option to use a narrow belt
- No lubrication and no re-tensioning needed, eliminating maintenance costs throughout the life of the belt
- Improves ergonomics — less weight reduces fatigue and strain during installation
Technical specifications
Attributes
| Profile | 8mgt |
|---|---|
| Primitive length | 1280 mm |
| Belt width | 30 mm |
| Material | elastomer |
| Pitch | 8 mm |
| Number of teeth | 160 |
Show UNSPSC/ECL@SS
£ 59.26 excl. VAT
/ Each
£ 71.11 incl. VAT
- Usually arrives within 14 working days
