References
Optibelt:1890 14M 40 HIPO
Rubix:266A3603
Manufacturer :1082637
EAN:4044978564696

Product details : OPTIBELT 1890 14M 40 HIPO 1082637
HTD-1890-14M-40 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 1890 mm |
| Belt width | 40 mm |
| Material | chloroprene |
| Pitch | 14 mm |
| Number of teeth | 135 |
Show UNSPSC/ECL@SS
£ 145.27 excl. VAT
/ Each
£ 174.32 incl. VAT
- Usually arrives within 14 working days
