Polyurethane Synchronous Belt
Profile | 8MGT |
---|---|
Primitive length | 896 mm |
Belt width | 12 mm |
Logistic Weight | 0,05 g |
---|---|
Profile | 8MGT |
Primitive length | 896 mm |
Belt width | 12 mm |
Pitch | 8 mm |
Material | PU |
Number of teeth | 112 |
Height | 5.9 mm |
Usually arrives within 14 working days