References
Optibelt:640 8M 50 HIPO
Rubix:266A3667
Manufacturer :1081979
EAN:4044978558114

Product details : OPTIBELT 640 8M 50 HIPO 1081979
HTD-640-8M-50 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 640 mm |
| Belt width | 50 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 80 |
Show UNSPSC/ECL@SS
£ 40.68 excl. VAT
/ Each
£ 48.82 incl. VAT
- Usually arrives within 14 working days
