References
Optibelt:2100 14M 55 HIPO
Rubix:266A3984
Manufacturer :1082649
EAN:4044978564818

Product details : OPTIBELT 2100 14M 55 HIPO 1082649
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 2100 mm |
| Belt width | 55 mm |
| Pitch | 14 mm |
| Number of teeth | 150 |
Show UNSPSC/ECL@SS
£ 214.32 excl. VAT
/ Each
£ 257.18 incl. VAT
- Usually arrives within 14 working days
