References
Optibelt:1680 8M 85 HIPO
Rubix:266A3844
Manufacturer :1082365
EAN:4044978561978

Product details : OPTIBELT 1680 8M 85 HIPO 1082365
HTD-1680-8M-85 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1680 mm |
| Belt width | 85 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 210 |
Show UNSPSC/ECL@SS
£ 136.43 excl. VAT
/ Each
£ 163.72 incl. VAT
- Usually arrives within 14 working days
