References
Optibelt:2660 14M 115 HIPO
Rubix:266A4006
Manufacturer :1082693
EAN:4044978565259

Product details : OPTIBELT 2660 14M 115 HIPO 1082693
HTD-2660-14M-115 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 2660 mm |
| Belt width | 115 mm |
| Material | elastomer |
| Pitch | 14 mm |
| Number of teeth | 190 |
Show UNSPSC/ECL@SS
£ 523.56 excl. VAT
/ Each
£ 628.27 incl. VAT
- Usually arrives within 14 working days
