GATES 923904175 POLYCHAIN CARBON VOLT SYNCHRO BELT PCV 14MGT 2450 20
Poly Chain Carbon Volt Timing Belt
See technical informationReferences
Gates:PCV 14MGT 2450 20
Rubix:103A8033
Manufacturer :923904175
EAN:5414465492587



Product details : GATES 923904175 POLYCHAIN CARBON VOLT SYNCHRO BELT PCV 14MGT 2450 20
The power you want, the safety you never had! Anti-static power transmission belts are a necessity in volatile environments, like those found in the energy, agriculture, and petrochemical industries. The Poly Chain Carbon Volt belt is the only belt in the market that provide an industry-leading solution that meets ISO 9563 standard for static conductivity over the full lifetime of the belt. Its patented static-conductive jacket construction transfers static electricity safely to carbon tensile cords, away from the driven side of the application - making it your safest and strongest option for applications in ATEX environments. Gates uses patented Carbon Fibre tensile cords for increased horsepower rating, compactness and flexibility, while also allowing the use of backside. When combined with Gates Poly Chain GT sprockets, you'll have a lightweight, long-lasting, maintenance-free system that's more than a match for roller chain.
Strengths
Chemically resistant polyurethane compound that ensures optimum adhesion with the carbon tensile cords.
Nylon fabric facing that acts as a wear resistant surface, protecting the teeth and keeping frictional losses to a minimum.
High power capacity and performance with a lightweight, clean-running construction.
Curvilinear tooth profile for improved stress distribution and higher overall loading.
Carbon fibre reinforcement for high strength and length stability.
Equivalent capacity to roller chain drives in the same width.
Supports a maintenance-free, energy saving operation.
Moisture, chemical, pollutant and abrasion resistant.
Efficiencies up to 99%.
Nylon fabric facing that acts as a wear resistant surface, protecting the teeth and keeping frictional losses to a minimum.
High power capacity and performance with a lightweight, clean-running construction.
Curvilinear tooth profile for improved stress distribution and higher overall loading.
Carbon fibre reinforcement for high strength and length stability.
Equivalent capacity to roller chain drives in the same width.
Supports a maintenance-free, energy saving operation.
Moisture, chemical, pollutant and abrasion resistant.
Efficiencies up to 99%.
Technical specifications
Attributes
| Logistic Weight | 0,383 g |
|---|---|
| Profile | 14mgt |
| Primitive length | 2450 mm |
| Belt width | 20 mm |
| Material | polyurethane |
| Pitch | 14 mm |
| Number of teeth | 175 |
Show UNSPSC/ECL@SS
£ 492.81 excl. VAT
/ Each
£ 591.37 incl. VAT
- Usually arrives within 14 working days
