References
Optibelt:440 8M 20 HIPO
Rubix:266A3625
Manufacturer :1081829
EAN:4044978556615

Product details : OPTIBELT 440 8M 20 HIPO 1081829
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 440 mm |
| Belt width | 20 mm |
| Pitch | 8 mm |
| Number of teeth | 55 |
Show UNSPSC/ECL@SS
£ 12.57 excl. VAT
/ Each
£ 15.08 incl. VAT
- Usually arrives within 14 working days
