References
Optibelt:3850 14M 115 HIPO
Rubix:266A4031
Manufacturer :1082742
EAN:4044978565747

Product details : OPTIBELT 3850 14M 115 HIPO 1082742
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 3850 mm |
| Belt width | 115 mm |
| Pitch | 14 mm |
| Number of teeth | 275 |
Show UNSPSC/ECL@SS
£ 685.01 excl. VAT
/ Each
£ 822.01 incl. VAT
- Usually arrives within 14 working days
