References
Optibelt:3850 14M 55 HIPO
Rubix:266A4029
Manufacturer :1082738
EAN:4044978565709

Product details : OPTIBELT 3850 14M 55 HIPO 1082738
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 3850 mm |
| Belt width | 55 mm |
| Pitch | 14 mm |
| Number of teeth | 275 |
Show UNSPSC/ECL@SS
£ 327.18 excl. VAT
/ Each
£ 392.62 incl. VAT
- Usually arrives within 14 working days
