GATES DOUBLE SIDED HTD BELT TP HTD 1100 5M 15


Twin Power Belt

References
gates:TP HTD 1100 5M 15
rubix:106A1865
manufacturer :9297-90065
ean:5412571336603
brand logo
brand logo
Technical specifications
Profile5m htd
Primitive length1100 mm
Belt width15 mm
See all Specifications

Product details : GATES DOUBLE SIDED HTD BELT TP HTD 1100 5M 15


The Twin Power synchronous belt is the perfect belt for drives with shafts that rotate in opposite directions. This is possible because the Twin Power has teeth along both sides, directly opposite each other. Twin Power synchronous belts are available with the classic trapezoidal toothing but also with the unique GT-tooth profile. This belt is characterised by a high transmission power and resistance to tooth displacement and guarantees non-slip positive drive. In addition, this belt virtually silent.

Strengths

• High power transmission.
• The belt can be fully loaded on both the front and the back and as long as the maximum power is not exceeded, both sides can be used in combination.
• Non-Slip positive drive.
• Virtually silent operation.
• Free of re-lubrication and maintenance.

Technical specifications


Attributes
Profile5m htd
Primitive length1100 mm
Belt width15 mm
Pitch5 mm
Materialcr
Number of teeth220
Height2.1 mm
Show UNSPSC/ECL@SS
£ 117.47 excl. VAT
/ Each
£ 140.96 incl. VAT
  • Usually arrives within 14 working days