References
Optibelt:966 14M 115 HIPO
Rubix:266A3924
Manufacturer :1082532
EAN:4044978563644

Product details : OPTIBELT 966 14M 115 HIPO 1082532
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 966 mm |
| Belt width | 115 mm |
| Pitch | 14 mm |
| Number of teeth | 69 |
Show UNSPSC/ECL@SS
£ 297.88 excl. VAT
/ Each
£ 357.46 incl. VAT
- Usually arrives within 14 working days
