References
Optibelt:1056 8M 50 HIPO
Rubix:266A3743
Manufacturer :1082146
EAN:4044978559784

Product details : OPTIBELT 1056 8M 50 HIPO 1082146
HTD-1056-8M-50 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1056 mm |
| Belt width | 50 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 132 |
Show UNSPSC/ECL@SS
£ 56.92 excl. VAT
/ Each
£ 68.30 incl. VAT
- Usually arrives within 14 working days
