References
Optibelt:1056 8M 85 HIPO
Rubix:266A3744
Manufacturer :1082148
EAN:4044978559807

Product details : OPTIBELT 1056 8M 85 HIPO 1082148
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1056 mm |
| Belt width | 85 mm |
| Pitch | 8 mm |
| Number of teeth | 132 |
Show UNSPSC/ECL@SS
£ 98.19 excl. VAT
/ Each
£ 117.83 incl. VAT
- Usually arrives within 14 working days
