References
Optibelt:1778 14M 170 HIPO
Rubix:266A3978
Manufacturer :1082635
EAN:4044978564672

Product details : OPTIBELT 1778 14M 170 HIPO 1082635
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 1778 mm |
| Belt width | 170 mm |
| Pitch | 14 mm |
| Number of teeth | 127 |
Show UNSPSC/ECL@SS
£ 593.33 excl. VAT
/ Each
£ 712.00 incl. VAT
- Usually arrives within 14 working days
