References
Optibelt:1064 8M 85 HIPO
Rubix:266A3748
Manufacturer :1082157
EAN:4044978559890

Product details : OPTIBELT 1064 8M 85 HIPO 1082157
HTD-1064-8M-85 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1064 mm |
| Belt width | 85 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 133 |
Show UNSPSC/ECL@SS
£ 98.19 excl. VAT
/ Each
£ 117.83 incl. VAT
- Usually arrives within 14 working days
