Poly Chain Carbon Volt Timing Belt
Profile | 14MGT |
---|---|
Primitive length | 3920 mm |
Belt width | 20 mm |
Logistic Weight | 0,615 g |
---|---|
Profile | 14MGT |
Primitive length | 3920 mm |
Belt width | 20 mm |
Pitch | 14 mm |
Material | PU |
Number of teeth | 280 |
Usually arrives within 14 working days