References
Optibelt:1168 8M 85 HIPO
Rubix:266A3768
Manufacturer :1082204
EAN:4044978560360

Product details : OPTIBELT 1168 8M 85 HIPO 1082204
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1168 mm |
| Belt width | 85 mm |
| Pitch | 8 mm |
| Number of teeth | 146 |
Show UNSPSC/ECL@SS
£ 104.97 excl. VAT
/ Each
£ 125.96 incl. VAT
- Usually arrives within 14 working days
