References
Optibelt:1184 8M 20 HIPO
Rubix:266A3769
Manufacturer :1082206
EAN:4044978560384

Product details : OPTIBELT 1184 8M 20 HIPO 1082206
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1184 mm |
| Belt width | 20 mm |
| Pitch | 8 mm |
| Number of teeth | 148 |
Show UNSPSC/ECL@SS
£ 24.74 excl. VAT
/ Each
£ 29.69 incl. VAT
- Usually arrives within 14 working days
