References
Optibelt:1216 8M 20 HIPO
Rubix:266A3777
Manufacturer :1082222
EAN:4044978560544

Product details : OPTIBELT 1216 8M 20 HIPO 1082222
HTD-1216-8M-20 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1216 mm |
| Belt width | 20 mm |
| Material | elastomer |
| Pitch | 8 mm |
| Number of teeth | 152 |
Show UNSPSC/ECL@SS
£ 25.24 excl. VAT
/ Each
£ 30.29 incl. VAT
- Usually arrives within 14 working days
