References
Optibelt:1248 8M 30 HIPO
Rubix:266A3782
Manufacturer :1082240
EAN:4044978560728

Product details : OPTIBELT 1248 8M 30 HIPO 1082240
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1248 mm |
| Belt width | 30 mm |
| Pitch | 8 mm |
| Number of teeth | 156 |
Show UNSPSC/ECL@SS
£ 38.73 excl. VAT
/ Each
£ 46.48 incl. VAT
- Usually arrives within 14 working days
