References
Optibelt:1304 8M 50 HIPO
Rubix:266A3791
Manufacturer :1082258
EAN:4044978560902

Product details : OPTIBELT 1304 8M 50 HIPO 1082258
HTD-1304-8M-50 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1304 mm |
| Belt width | 50 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 163 |
Show UNSPSC/ECL@SS
£ 67.43 excl. VAT
/ Each
£ 80.92 incl. VAT
- Usually arrives within 14 working days
