Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES GTX 1280 8MX 30 POLYCHAIN BELT
GATES GTX 1280 8MX 30 POLYCHAIN BELT
PowerGrip GTX Synchronous Belt
References
gates:
GTX 1280 8MX 30
rubix:
202A5289
manufacturer :
9327-50318
ean:
5414465940668
Technical specifications
Profile
8MX
Primitive length
1280
mm
Belt width
30
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES GTX 1280 8MX 30 POLYCHAIN BELT
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
1280
mm
Belt width
30
mm
Pitch
8
mm
Material
CR
Number of teeth
160
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
118.84
excl. VAT
/
Each
£
142.61
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
OPTIBELT 950 5M 977ZA HTD TIMING BELT 950-5M-9MM
MECALINE 360.5M440 894776
OPTIBELT 330 5MHP 15 1809074
OPTIBELT 2240 8M 30 HIPO 1082449
GATES SYNCH BELT GT3 1692 3MGT 6
OPTIBELT HTD TIMING BELT 180 5M 977ZA
OPTIBELT HTD TIMING BELT 294 3M 977ZA
OPTIBELT 420 3M 9 1596989
OPTIBELT 615 3M 6 1831912
GATES SYNCH BELT GT3 490 5MGT 9
GATES HTD BELT 3M PITCH HTD 339 3M 15
GATES HTD BELT 8M PITCH HTD 720 8M 30
GATES 9232-50121 TP GT2 1778 14MGT 55
GATES 9396-40412 SYNCHRONOUS BELT LL GT 5MR 10 STEEL - PER MTR
GATES 8M HTDSLEEVE HTD 1064 8M 1800