References
Optibelt:1328 8M 20 HIPO
Rubix:266A3797
Manufacturer :1082270
EAN:4044978561022

Product details : OPTIBELT 1328 8M 20 HIPO 1082270
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1328 mm |
| Belt width | 20 mm |
| Pitch | 8 mm |
| Number of teeth | 166 |
Show UNSPSC/ECL@SS
£ 27.58 excl. VAT
/ Each
£ 33.10 incl. VAT
- Usually arrives within 14 working days
