References
Optibelt:1190 14M 170 HIPO
Rubix:266A3940
Manufacturer :1082554
EAN:4044978563866

Product details : OPTIBELT 1190 14M 170 HIPO 1082554
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 1190 mm |
| Belt width | 170 mm |
| Pitch | 14 mm |
| Number of teeth | 85 |
Show UNSPSC/ECL@SS
£ 469.95 excl. VAT
/ Each
£ 563.94 incl. VAT
- Usually arrives within 14 working days
