References
Optibelt:1680 14M 170
Rubix:266A2974
Manufacturer :1672159
EAN:4014486415452




Product details : OPTIBELT 1680 14M 170 1672159
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 1680 mm |
| Belt width | 170 mm |
| Material | chloroprene |
| Pitch | 14 mm |
| Number of teeth | 120 |
Show UNSPSC/ECL@SS
£ 437.67 excl. VAT
/ Each
£ 525.20 incl. VAT
- Usually arrives within 14 working days
