References
Optibelt:1552 8M 30 HIPO
Rubix:266A3830
Manufacturer :1082337
EAN:4044978561695

Product details : OPTIBELT 1552 8M 30 HIPO 1082337
HTD-1552-8M-30 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1552 mm |
| Belt width | 30 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 194 |
Show UNSPSC/ECL@SS
£ 45.56 excl. VAT
/ Each
£ 54.67 incl. VAT
- Usually arrives within 14 working days
