References
Optibelt:1696 8M 20 HIPO
Rubix:266A3845
Manufacturer :1082367
EAN:4044978561992

Product details : OPTIBELT 1696 8M 20 HIPO 1082367
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1696 mm |
| Belt width | 20 mm |
| Pitch | 8 mm |
| Number of teeth | 212 |
Show UNSPSC/ECL@SS
£ 32.35 excl. VAT
/ Each
£ 38.82 incl. VAT
- Usually arrives within 14 working days
