References
Optibelt:2660 14M 170 HIPO
Rubix:266A4007
Manufacturer :1082695
EAN:4044978565273

Product details : OPTIBELT 2660 14M 170 HIPO 1082695
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 2660 mm |
| Belt width | 170 mm |
| Pitch | 14 mm |
| Number of teeth | 190 |
Show UNSPSC/ECL@SS
£ 771.10 excl. VAT
/ Each
£ 925.32 incl. VAT
- Usually arrives within 14 working days
