GATES 940055276 POWERGRIP GT3 SYNCHRONOUS BELT 340-5MGT3-15

PowerGrip GT3 Belt

See technical information

References

Gates:GT3 340 5MGT 15
Rubix:101A5940
Manufacturer :940055276
EAN:5414465316630
brand logo

Technical specifications

Profile5mgt
Primitive length340 mm
Belt width15 mm
See all Specifications

Product details : GATES 940055276 POWERGRIP GT3 SYNCHRONOUS BELT 340-5MGT3-15


Premium rubber synchronous belt with optimised GT tooth profile. The spiral tensile cords make the belt extremely powerful, extremely flexible and resistant to stretching. Technologically advanced compound for teeth and top layer with fiberglass tensile cords. Compact, lightweight and cost-effective drives.

Strengths

• High resistance to tooth displacement.
• Significantly higher power transfer: up to 30% more than previous generations.

Technical specifications


Attributes
Profile5mgt
Primitive length340 mm
Belt width15 mm
Materialchloroprene
Pitch5 mm
Number of teeth68
£ 16.64 excl. VAT
/ Each
£ 19.97 incl. VAT
  • Usually arrives within 14 working days