References
Optibelt:1800 8M 85 HIPO
Rubix:266A3860
Manufacturer :1082397
EAN:4044978562296

Product details : OPTIBELT 1800 8M 85 HIPO 1082397
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1800 mm |
| Belt width | 85 mm |
| Pitch | 8 mm |
| Number of teeth | 225 |
Show UNSPSC/ECL@SS
£ 147.75 excl. VAT
/ Each
£ 177.30 incl. VAT
- Usually arrives within 14 working days
