References
Optibelt:1904 8M 85 HIPO
Rubix:266A3864
Manufacturer :1082405
EAN:4044978562371

Product details : OPTIBELT 1904 8M 85 HIPO 1082405
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1904 mm |
| Belt width | 85 mm |
| Pitch | 8 mm |
| Number of teeth | 238 |
Show UNSPSC/ECL@SS
£ 151.81 excl. VAT
/ Each
£ 182.17 incl. VAT
- Usually arrives within 14 working days
