References
Optibelt:1304 8M 30 HIPO
Rubix:266A3790
Manufacturer :1082256
EAN:4044978560889

Product details : OPTIBELT 1304 8M 30 HIPO 1082256
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1304 mm |
| Belt width | 30 mm |
| Pitch | 8 mm |
| Number of teeth | 163 |
Show UNSPSC/ECL@SS
£ 40.61 excl. VAT
/ Each
£ 48.73 incl. VAT
- Usually arrives within 14 working days
