References
Optibelt:1936 8M 30 HIPO
Rubix:266A3866
Manufacturer :1082409
EAN:4044978562418

Product details : OPTIBELT 1936 8M 30 HIPO 1082409
HTD-1936-8M-30 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1936 mm |
| Belt width | 30 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 242 |
Show UNSPSC/ECL@SS
£ 55.05 excl. VAT
/ Each
£ 66.06 incl. VAT
- Usually arrives within 14 working days
