References
Optibelt:2000 8M 20 HIPO
Rubix:266A3869
Manufacturer :1082415
EAN:4044978562470

Product details : OPTIBELT 2000 8M 20 HIPO 1082415
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 2000 mm |
| Belt width | 20 mm |
| Pitch | 8 mm |
| Number of teeth | 250 |
Show UNSPSC/ECL@SS
£ 37.83 excl. VAT
/ Each
£ 45.40 incl. VAT
- Usually arrives within 14 working days
