References
Optibelt:2104 8M 85 HIPO
Rubix:266A3880
Manufacturer :1082437
EAN:4044978562692

Product details : OPTIBELT 2104 8M 85 HIPO 1082437
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 2104 mm |
| Belt width | 85 mm |
| Pitch | 8 mm |
| Number of teeth | 263 |
Show UNSPSC/ECL@SS
£ 172.06 excl. VAT
/ Each
£ 206.47 incl. VAT
- Usually arrives within 14 working days
