Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50159 GTX 840 8MX 30
GATES 9327-50159 GTX 840 8MX 30
PowerGrip GTX Synchronous Belt
References
gates:
GTX 840 8MX 30
rubix:
270A0608
manufacturer :
9327-50159
ean:
5414465179532
Technical specifications
Profile
8MX
Primitive length
840
mm
Belt width
30
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50159 GTX 840 8MX 30
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
840
mm
Belt width
30
mm
Pitch
8
mm
Material
CR
Number of teeth
105
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
77.90
excl. VAT
/
Each
£
93.48
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
GATES 9327-50373 GTX 1520 8MX 30
OPTIBELT 369 3M 6 1040269
GATES GT4 1400 14MGT 1300 POWERGRIP GT4
OPTIBELT 3600 8M 8577ZA HTD TIMING BELT 3600-8M-85MM
OPTIBELT HTD TIMING BELT 2800 8M 2077ZA
GATES HTD 1760 8M 20 HTD BELT 8M PITCH 1760-8M-20MM
OPTIBELT 575 5MHP 15 OMEGA TIMING BELT
GATES 9327-50583 GTX 966 14MX 20
GATES DOUBLE SIDED HTD BELT TP HTD 835 5M 9
GATES POLY CHAIN CARBON VOLT PCV 8MGT 2000 12 9239-00250
MECALINE 565.5M440 894795
GATES HTD BELT 3M PITCH HTD 336 3M 6
GATES HTD BELT 8M PITCH HTD 920 8M 85
GATES HTD BELT 14M PITCH HTD 1778 14M 55
GATES PPT GT4 3850 14MGT 1300 POWERGRIP GT4