POLYCHAIN 8MP2-896-12 BELT 8M


Poly Chain GT2 Timing Belt

References
gates:PC2 8MGT 896 12
rubix:80101102
manufacturer :9275-09041
ean:5412571231502
brand logo
brand logo
Technical specifications
Profile8MGT
Primitive length896 mm
Belt width12 mm
See all Specifications

Product details : POLYCHAIN 8MP2-896-12 BELT 8M


Poly Chain GT2 has been designed for optimum performance on high torque, low speed drives in any industrial application. This lightweight belt features increased power ratings of up to 40% higher than previous constructions while maintaining the same long service life. Poly Chain GT2 operates on Poly Chain GT pulleys. These belts make an excellent alternative to roller chains, requiring neither re-tensioning nor lubrication. Space-saving, weight-saving and money-saving, Poly Chain GT2 drives over a long and reliable service life.

Strengths

•No slippage PowerGrip HTD belt teeth mesh smoothly with pulley grooves, reducing speed variations
Wide speed range
Economical operation. No lubrication needed, no need for adjustment due to stretch and wear
High mechanical efficiency. The belt construction minimises heat build-up and, since friction is not required to transmit the load, belt tensions are reduced
Constant driven speeds
Long trouble-free service life (because of excellent abrasion resistance) in many applications where metal components like chains and gears wear out in a matter of months

Technical specifications


Attributes
Profile8MGT
Primitive length896 mm
Belt width12 mm
Pitch8 mm
MaterialRubber
Number of teeth896
Show UNSPSC/ECL@SS
£ 72.68 excl. VAT
/ Each
£ 87.22 incl. VAT
  • Usually arrives within 14 working days